This item is Discontinued.

Dayton Jib Crane Gussett 6AJK9

This item is Discontinued.

Dayton

Jib Crane Gussett (Discontinued)

Mfr # 6AJK9
Zoro # G9080703
UPC # 190735359990
Country of Origin China
Category Jib Cranes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6AJK9
Zoro #
G9080703
UPC #
190735359990
Country of Origin
China

Dimensions

Height
54 in
Width
16 in
Length
30 in
Overall Height
54 in
Overall Length
30 in
Overall Width
16 in

Details

Capacity
1 ton
Color
Yellow
Product Type
Jib Crane Gussett
Maximum Load Capacity
2,000 lb

Description

Jib Crane Gussett, Product Type Jib Crane Gussett, Color Yellow, Finish Painted, Maximum Load Capacity 2,000 lb, Overall Height 54 in, Overall Length 30 in, Overall Width 16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.