This item is Discontinued.

Dayton Jib Crane Gussett, Height: 60 in 6AJK3

This item is Discontinued.

Dayton

Jib Crane Gussett, Height: 60 in (Discontinued)

Mfr # 6AJK3
Zoro # G9081035
UPC # 190735359938
Country of Origin China
Category Jib Cranes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6AJK3
Zoro #
G9081035
UPC #
190735359938
Country of Origin
China

Dimensions

Width
20 in
Height
60 in
Length
32 3/4 in
Overall Height
60 in
Overall Width
20 in
Overall Length
32.75 in

Details

Capacity
2 ton
Color
Yellow
Product Type
Jib Crane Gussett
Maximum Load Capacity
4,000 lb

Description

Jib Crane Gussett, Product Type Jib Crane Gussett, Color Yellow, Finish Painted, Maximum Load Capacity 4,000 lb, Overall Height 60 in, Overall Length 32.75 in, Overall Width 20 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.