This item is Discontinued.

Dayton Mounting Kit, Top Mounted, 6600 lb. Capacity 6CGG6

Mounting Kit, Top Mounted, 6600 lb. Capacity (Discontinued)

  • Mfr # 6CGG6
  • Zoro # G7811264
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6CGG6
Zoro #
G7811264
UPC #
190735360781
Country of Origin
China

Details

Item
Mounting Kit
Capacity
6600 lb.
Mounting Type
Top Mounted
Swivel Angle
184 Degrees
For Use With
Jib Crane
Includes
(1) Upper Bracket, (1) Lower Bracket, and (1) Tie Rod Support
Span
Up to 30 ft.
Operation Mode
Manual
Material
Welded Steel
Color
Yellow

Description

Mounting Kit, Mounting Type Top Mounted, Span Up to 30 ft, Swivel Angle 184 Degrees , Capacity 6600 lb, For Use With Jib Crane, Operation Mode Manual, Material Welded Steel, Color Yellow, Includes (1) Upper Bracket, (1) Lower Bracket, and (1) Tie Rod Support

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.