Zoro Homepage
This item is Discontinued.
Dayton Jib Crane Pillar, 1 Ton, Height 120 In 6XWL9

Jib Crane Pillar, 1 Ton, Height 120 In (Discontinued)

  • Mfr # 6XWL9
  • Zoro # G9080615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XWL9
Zoro #
G9080615
UPC #
190735373651
Country of Origin
China

Dimensions

Length
30 in
Width
30 in
Height
120 in
Overall Width
30 in
Overall Length
30 in
Overall Height
120 in

Details

Color
Yellow
Product Type
Jib Crane Pillar
Maximum Load Capacity
2,000 lb

Description

Jib Crane Pillar, Product Type Jib Crane Pillar, Color Yellow, Finish Spray Paint, Maximum Load Capacity 2,000 lb, Overall Height 120 in, Overall Length 30 in, Overall Width 30 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.