Zoro Homepage

Jib Crane Pillar 10ft High

  • Mfr # 6AJJ5

  • Zoro # G9080195


product price: $2,868.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Capacity (Lb.)
4,000 lb
Color
Yellow
Height
120 in
Width
36 in
Product Type
Jib Crane Pillar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AJJ5
Zoro #
G9080195
UPC #
190735359853
Country of Origin
China

Dimensions

Height
120 in
Width
36 in
Overall Width
36 in
Overall Height
120 in

Details

Capacity (Lb.)
4,000 lb
Color
Yellow
Product Type
Jib Crane Pillar
Maximum Load Capacity
4,000 lb

Description

Jib Crane Pillar, Product Type Jib Crane Pillar, Color Yellow, Finish Painted, Maximum Load Capacity 4,000 lb, Overall Height 120 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.