This item is Discontinued.

Dayton Jib Crane Pillar 12ft High 6AJJ0

This item is Discontinued.

Dayton

Jib Crane Pillar 12ft High (Discontinued)

Mfr # 6AJJ0
Zoro # G9081001
UPC # 190735359808
Country of Origin China
Category Jib Cranes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6AJJ0
Zoro #
G9081001
UPC #
190735359808
Country of Origin
China

Dimensions

Height
144 in
Width
30 in
Overall Height
144 in
Overall Width
30 in

Details

Capacity
1 ton
Color
Yellow
Product Type
Jib Crane Pillar
Maximum Load Capacity
2,000 lb

Description

Jib Crane Pillar, Product Type Jib Crane Pillar, Color Yellow, Finish Painted, Maximum Load Capacity 2,000 lb, Overall Height 144 in, Overall Width 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.