Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Switch, Single Gang, Screw Clamp

  • Mfr # GGS_116305

  • Zoro # G315585626


product price: $29.19
/ea

Key Features

Number of Connections
1
Panel Cutout Diameter
22 mm
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Switch Action
Maintained/Momentary
Key Code
455
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_116305
Zoro #
G315585626
UPC #
-
Country of Origin
China

Dimensions

Panel Cutout Diameter
22 mm
Stem Diameter
22 mm

Details

Number of Connections
1
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Switch Action
Maintained/Momentary
Key Code
455
Item
Key Switch
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Key Switch Type
Single Gang
Terminal Connection Type
Screw Clamp
Number of Positions
2
Switch Function Configuration
Off/On

Description

Key Switch, Number of Connections 1, AC Contact Rating 1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V, DC Contact Rating 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.