Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Mixer, 1/2 HP, 316 SS

  • Mfr # 32V129

  • Zoro # G4973832


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
2,000 RPM
Includes
Air Control Valve and Mixer Stand
Shaft Dia. (In.)
1/2 in
Power Source - Drum Mixers
Pneumatic
HP
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V129
Zoro #
G4973832
UPC #
190735259580
Country of Origin
China

Dimensions

Shaft Dia. (In.)
1/2 in
Shaft Length (In.)
12 in 16 in 20 in 24 in
Air Inlet Size
1/4 in
Shaft Diameter
1/2 in
Shaft Length
12 in, 16 in, 20 in, 24 in
Mixing Shaft Length
12 in, 16 in, 20 in, 24 in

Details

Max. RPM
2,000 RPM
Includes
Air Control Valve and Mixer Stand
Item
Laboratory Mixer
Power Source - Drum Mixers
Pneumatic
HP
1/2
Motor
Pnuematic
For Use With
Open Top Tank
Shaft Material
316 Stainless Steel
Power Source
Air-Powered
Compatible Container Type
Bucket
Compatible Container Capacity
10 gal
Propeller Type
Fixed
Air Inlet Type
NPT
Air Inlet Gender
Female
Horsepower
1/2 hp
Maximum Mixing Speed
2,000 RPM
Compatible Viscosity Level
All
Mixer Style
Open
Maximum Motor Horsepower
1/2 hp

Description

Laboratory Mixer, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible Viscosity Level All, Maximum Motor Horsepower 1/2 hp, Mounting Location Top, Mounting Type Stand, Propeller Type Fixed, Shaft Length 12 in, 16 in, 20 in, 24 in, Pitch Angle 17 Degrees , Number of Blades 3, Blade Diameter 4 in, Maximum Mixing Speed 2,000 RPM, Mixer Style Open, Power Source Air-Powered, Shaft Diameter 1/2 in, Shaft Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.