Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe, 220V AC Volts, 3 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers

  • Mfr # 499F39

  • Zoro # G4549481


product price: $27,228.99
/ea
Additional $530.00 delivery surcharge applies per item.
See details

Key Features

Primary Application
Metal Turning
Motor HP
3
Phase
Three
Voltage
220V AC
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499F39
Zoro #
G4549481
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
68 1/2 in
Overall Height
45 9/32 in
Overall Width
28 15/64 in
Bed Width
7 1/2 in
Gap Length
9 1/2 in
Overall Depth
68 1/2 in

Details

Item
Lathe
Primary Application
Metal Turning
Motor HP
3
Phase
Three
Voltage
220V AC
Frequency
60 Hz
Swing Over Bed (In.)
13
Distance Between Centers
40 in
Horsepower
3 hp
Distance Between Centers (In.)
40
Hz
60
Features
Foot Brake, Digital Readout
Includes
Follow Rest, Full Chuck Guard, Full Tool Post Guard, LED Work Lamp, Locking Tool Cabinet
Tailstock Taper
MT3
Number of Spindle Speeds
Variable
Max. Metric Thread
10 mm
Max. Cross Feed
0.0200 in
Max. Threads per Inch
56
Swing Over Bed
13 in
Number of Metric Threads
21
Number of Inch Threads
34
Application
Metal Turning
Min. Cross Feed
0.0007 in
Swing Over Cross Slide
8 5/16 in
Min. Metric Thread
0.5 mm
Min. Threads per Inch
2
Max. Spindle Speed
2,000 RPM
Spindle Bore
1 5/8 in
Min. Spindle Speed
40 RPM
Swing In Gap
18 1/2 in
Cross Feed - Minimum
0.0007 in/rev
Spindle Speed - Minimum
40 RPM
Spindle Speed - Maximum
2,000 RPM
Swing Over Gap
9 1/2 in
Threads per Inch - Minimum
2
Cross Feed - Maximum
0.02 in/rev
Metric Thread - Minimum
0.5 mm
Threads per Inch - Maximum
56
Metric Thread - Maximum
10 mm

Description

Lathe, Distance Between Centers 40 in, Voltage 220V AC, Horsepower 3 hp, Min. Spindle Speed 40 RPM, Application Metal Turning, Overall Height 45 9/32 in, Overall Length 68 1/2 in, Overall Width 28 15/64 in, Max. Spindle Speed 2,000 RPM, Tailstock Taper MT3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.