Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leadscrew with Handle

  • Mfr # TT28543.00JG

  • Zoro # G8261197


product price: $39.59
/ea

Key Features

Overall Length
260 mm
Features
1045 Steel
For Use With Mfr. Model Number
6Z847J
Fits Brand
Dayton
Product Type
Leadscrew with Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT28543.00JG
Zoro #
G8261197
UPC #
190735301814
Country of Origin
China

Dimensions

Overall Length
260 mm
Overall Width
18 mm

Details

Features
1045 Steel
For Use With Mfr. Model Number
6Z847J
Item
Leadscrew with Handle
Fits Brand
Dayton
Product Type
Leadscrew with Handle
Compatible Manufacturer Model Number
6Z847J

Description

Leadscrew with Handle, Features 1045 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.