Legend Plate, Start, Square, For 20C792
Mfr # 32J084
Zoro # G2801368
product price: $1.85
/eaKey Features
Material
Plastic
Height
0.87 in
Color
Black
Width
0.87 in
Legend/Background Color
White/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32J084
Zoro #
G2801368
UPC #
190735258095
Country of Origin
China
Dimensions
Height
0.87 in
Width
0.87 in
Operator Size
25 mm
Overall Height
7/8 in
Overall Width
7/8 in
Compatible Panel Cutout Diameter
25 mm
Details
Item
Legend Plate
Material
Plastic
Color
Black
Legend/Background Color
White/Black
Legend
Start
For Use With
20C792
Shape
Square
Product Type
Legend Plate
Legend Color
White/Black
Description
Legend Plate, Square, Legend Start, For Use With 20C792, Legend/Background Color White/Black, Material Plastic, Height 0.87 in, Width 0.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.