Lever Chain Hoist, 1,100 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening

  • Mfr # 425Z70

  • Zoro # G4433051


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,100 lb
Includes
Safety Latch Kit
Chain Length
5 7/16 ft
Hook Opening
29/32 in
Lever Length
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425Z70
Zoro #
G4433051
UPC #
00194484255831
Country of Origin
China

Dimensions

Chain Length
5 7/16 ft
Lever Length
6 5/16 in
Manufacturers Warranty Length
1 yr
Body Depth
3 15/16 in
Body Width
3 3/16 in
Minimum Retracted Length
9 13/16 in
Maximum Lifting Length
5 ft
Lifting Hook Opening Width
7/8 in
Mfr. Warranty Length
1 yr

Details

Item
Lever Chain Hoist
Load Capacity
1,100 lb
Hoist Lift
5 ft
Includes
Safety Latch Kit
Hook Opening
29/32 in
Chain
Zinc Plated
Standards
ASME B30.21-2014, ASME HST-3 1999 R2010
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
53 lb
Min. Between Hooks
9 27/32 in
Brake
Double Pawl, Weston Type Brake System
Finish
Aluminum Alloy
Mount Type
Hook Mounted - No Trolley
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Color
Silver
Body Finish
Powder Coated
Lifting Hook Type
Hook with Safety Latch
Includes Clutch
Clutch Included
For Outdoor Use
Yes
Operating Position
Vertical
Number of Reeves
1
Body Material
Aluminum
Power Source
Lever
Included Components
Safety Latch Kit
Lifting Hook Material
Alloy Steel
Chain Grade
Grade 100
Chain Finish
Zinc Plated
Includes Brake
Brake Included
Maximum Lifting Capacity
1,100 lb
Chain Material
Alloy Steel
Headroom
9 13/16 in
Overload Protection Included
No
Brake Type
Double Pawl, Weston Style
Number of Load Chains
1

Description

Lever Chain Hoist, Chain Length 5 7/16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 9 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,100 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 15/16 in, Body Material Aluminum, Body Width 3 3/16 in, Brake Type Double Pawl, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.