Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 29/32 in Hook Opening

  • Mfr # 29XP37

  • Zoro # G9786926


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,500 lb
Includes
Safety Latch Hooks
Chain Length
20 39/64 ft
Hook Opening
29/32 in
Lever Length
10 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29XP37
Zoro #
G9786926
UPC #
190735215999
Country of Origin
China

Dimensions

Chain Length
20 39/64 ft
Lever Length
10 7/16 in
Manufacturers Warranty Length
1 yr
Maximum Lifting Length
20 ft
Minimum Retracted Length
11 13/16 in
Body Width
4 3/4 in
Body Depth
5 13/16 in
Lifting Hook Opening Width
7/8 in
Mfr. Warranty Length
1 yr

Details

Item
Lever Chain Hoist
Load Capacity
1,500 lb
Hoist Lift
20 ft
Includes
Safety Latch Hooks
Hook Opening
29/32 in
Chain
Alloy Steel - G100
Standards
ANSI/ASME B30.21
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
42 lb
Min. Between Hooks
11 13/16 in
Brake
Double Disc Brake, Weston Style
Finish
Chain Guides: Zinc Plated; Hooks, Handwheel: Powder Coating, Housing, Lever: Chrome Plated; Side Plates
Mount Type
Hook Mounted - No Trolley
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Features
Extra Latche, Factory-Set Overload Protection, Fully Enclosed Lift Wheel that Protects Gears, Powder-Coated Finish, Rubber Grip, Safety Chain Stop
Color
Silver
Power Source
Lever
Maximum Lifting Capacity
1,500 lb
Operating Position
Vertical
Lifting Hook Material
Alloy Steel
For Outdoor Use
Yes
Includes Clutch
Clutch Included
Number of Reeves
1
Chain Material
Alloy Steel
Body Finish
Chrome Plated
Chain Finish
Black Tempered
Included Components
Safety Latch Hooks
Lifting Hook Type
Hook with Safety Latch
Brake Type
Double Disc Brake, Weston Style
Includes Brake
Brake Included
Overload Protection Included
Yes
Number of Load Chains
1
Headroom
11 13/16 in
Body Material
Steel
Chain Grade
Grade 100

Description

Lever Chain Hoist, Chain Length 20 5/8 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Steel, Body Width 4 3/4 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.