Zoro Homepage

Lever Chain Hoist, 15 ft. Lift, 2000 lb.

  • Mfr # 816YJ3

  • Zoro # G011853807


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Lever Length
9 23/32 in
Standards
ASME B30.21
Pull to Lift Rated Load
65 lb
Mount Type
Hook Mounted - No Trolley
Body Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816YJ3
Zoro #
G011853807
UPC #
-
Country of Origin
China

Dimensions

Chain Length
15 1/2 ft
Lever Length
9 23/32 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr
Minimum Retracted Length
12 in
Body Depth
5 13/16 in
Lifting Hook Opening Width
1 5/16 in
Body Width
4 23/32 in

Details

Item
Lever Chain Hoist
Standards
ASME B30.21
Pull to Lift Rated Load
65 lb
Mount Type
Hook Mounted - No Trolley
Body Finish
Chrome Plated
Includes Clutch
Clutch Included
Headroom
12 in
Chain Finish
Zinc Plated
Included Components
Safety Latch Kit
Lifting Hook Type
Hook with Safety Latch
Maximum Lifting Capacity
2,000 lb
Lifting Hook Material
Alloy Steel
For Outdoor Use
Yes
Features
Fused Brake Disc, Safety Clutch Hand Wheel Design
Body Material
Steel
Overload Protection Included
No
Power Source
Lever
Brake Type
Double Pawl, Weston Style
Number of Reeves
1
Chain Grade
Grade 100
Number of Load Chains
1
Chain Material
Alloy Steel
Color
Silver
Operating Position
Vertical
Includes Brake
Brake Included

Description

Lever Chain Hoist, Chain Length 15 1/2 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Steel, Body Width 4 23/32 in, Brake Type Double Pawl, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.