Zoro Homepage

Lever Chain Hoist, 20 ft. Lift, 2000 lb.

  • Mfr # 816YJ4

  • Zoro # G311853811


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Lever Length
9 23/32 in
Standards
ASME B30.21
Pull to Lift Rated Load
65 lb
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816YJ4
Zoro #
G311853811
UPC #
-
Country of Origin
China

Dimensions

Chain Length
20 9/16 ft
Lever Length
9 23/32 in
Body Width
4 23/32 in
Minimum Retracted Length
12 in
Lifting Hook Opening Width
1 5/16 in
Body Depth
5 13/16 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
20 ft

Details

Item
Lever Chain Hoist
Standards
ASME B30.21
Pull to Lift Rated Load
65 lb
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
Body Material
Steel
Color
Silver
Lifting Hook Type
Hook with Safety Latch
Maximum Lifting Capacity
2,000 lb
Includes Clutch
Clutch Included
Operating Position
Vertical
Included Components
Safety Latch Kit
Lifting Hook Material
Alloy Steel
Power Source
Lever
For Outdoor Use
Yes
Headroom
12 in
Brake Type
Double Pawl, Weston Style
Number of Load Chains
1
Chain Material
Alloy Steel
Body Finish
Chrome Plated
Overload Protection Included
No
Chain Grade
Grade 100
Number of Reeves
1
Features
Fused Brake Disc, Safety Clutch Hand Wheel Design
Chain Finish
Zinc Plated

Description

Lever Chain Hoist, Chain Length 20 9/16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Steel, Body Width 4 23/32 in, Brake Type Double Pawl, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.