Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Chain Hoist, 2000 lb., Lift 5 ft.

  • Mfr # 816YJ1

  • Zoro # G711853794


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Lever Length
9 23/32 in
Standards
ASME B30.21
Pull to Lift Rated Load
65 lb
Mount Type
Hook Mounted - No Trolley
Lifting Hook Opening Width
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816YJ1
Zoro #
G711853794
UPC #
-
Country of Origin
China

Dimensions

Chain Length
5 17/32 ft
Lever Length
9 23/32 in
Lifting Hook Opening Width
1 5/16 in
Maximum Lifting Length
5 ft
Body Width
4 23/32 in
Mfr. Warranty Length
1 yr
Body Depth
5 13/16 in
Minimum Retracted Length
12 in

Details

Item
Lever Chain Hoist
Standards
ASME B30.21
Pull to Lift Rated Load
65 lb
Mount Type
Hook Mounted - No Trolley
Color
Silver
Power Source
Lever
Maximum Lifting Capacity
2,000 lb
Chain Material
Alloy Steel
Lifting Hook Type
Hook with Safety Latch
Headroom
12 in
Brake Type
Double Pawl, Weston Style
Features
Fused Brake Disc, Safety Clutch Hand Wheel Design
Number of Load Chains
1
Body Finish
Chrome Plated
Chain Grade
Grade 100
Lifting Hook Material
Alloy Steel
Chain Finish
Zinc Plated
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Included Components
Safety Latch Kit
For Outdoor Use
Yes
Number of Reeves
1
Body Material
Steel
Operating Position
Vertical
Overload Protection Included
No

Description

Lever Chain Hoist, Chain Length 5 17/32 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Steel, Body Width 4 23/32 in, Brake Type Double Pawl, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.