Zoro Homepage

Lever Chain Hoist, 550 lb. 15 ft.

  • Mfr # 816YJ6

  • Zoro # G411853827


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Lever Length
5 23/32 in
Standards
ASME B30.21
Pull to Lift Rated Load
44 lb
Mount Type
Hook Mounted - No Trolley
Maximum Lifting Capacity
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816YJ6
Zoro #
G411853827
UPC #
-
Country of Origin
China

Dimensions

Chain Length
15 11/32 ft
Lever Length
5 23/32 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
13/16 in
Minimum Retracted Length
8 1/4 in
Body Depth
3 7/16 in
Body Width
2 11/16 in

Details

Item
Mini Lever Chain Hoist
Standards
ASME B30.21
Pull to Lift Rated Load
44 lb
Mount Type
Hook Mounted - No Trolley
Maximum Lifting Capacity
550 lb
Body Finish
Powder Coating
Body Material
Aluminum
Chain Grade
Grade 100
Lifting Hook Material
Alloy Steel
Brake Type
Double Pawl, Weston Style
Lifting Hook Type
Hook with Safety Latch
Color
Silver
Chain Finish
Zinc Plated
For Outdoor Use
Yes
Includes Clutch
Clutch Included
Included Components
Carrying Case, Safety Latch Kit
Overload Protection Included
No
Number of Load Chains
1
Number of Reeves
1
Headroom
8 1/4 in
Chain Material
Alloy Steel
Features
Dual-Stage Reduction Gearing, Top and Bottom Hooks Rotate 360 Degrees
Includes Brake
Brake Included
Power Source
Lever
Operating Position
Vertical

Description

Mini Lever Chain Hoist, Chain Length 15 11/32 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 8 1/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 550 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 7/16 in, Body Material Aluminum, Body Width 2 11/16 in, Brake Type Double Pawl, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.