Zoro Homepage

Lever Chain Hoist, 550 lb. 20 ft.

  • Mfr # 816YJ7

  • Zoro # G511853789


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Lever Length
5 23/32 in
Standards
ASME B30.21
Pull to Lift Rated Load
44 lb
Mount Type
Hook Mounted - No Trolley
Mfr. Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816YJ7
Zoro #
G511853789
UPC #
-
Country of Origin
China

Dimensions

Chain Length
20 9/32 ft
Lever Length
5 23/32 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
13/16 in
Minimum Retracted Length
8 1/4 in
Body Depth
3 7/16 in
Maximum Lifting Length
20 ft
Body Width
2 11/16 in

Description

Mini Lever Chain Hoist, Chain Length 20 9/32 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 8 1/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 550 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 7/16 in, Body Material Aluminum, Body Width 2 11/16 in, Brake Type Double Pawl, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.