Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch Head, Rollr Lvr, Side, 1.18 In

  • Mfr # 4VZA7

  • Zoro # G1246752


product price: $14.75
/ea

Key Features

Actuator Style
Roller Lever Plunger
Actuator Location
Side
Actuator Length
1.18 in
For Use With
4VYZ6, 4VYZ7, 4VYZ8, 4VYZ9, 4VZA1, 4VZC1, 4VZC2, 4VZC3, Mfr. No. 4VYZ5
NEMA Rating
1, 12, 13, 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VZA7
Zoro #
G1246752
UPC #
190735336502
Country of Origin
Brazil

Dimensions

Actuator Length
1.18 in
Arm Length - Maximum
1.18 in

Details

Item
Limit Switch Head
Actuator Style
Roller Lever Plunger
Actuator Location
Side
For Use With
4VYZ6, 4VYZ7, 4VYZ8, 4VYZ9, 4VZA1, 4VZC1, 4VZC2, 4VZC3, Mfr. No. 4VYZ5
NEMA Rating
1, 12, 13, 4
Movement
Omnidirectional
Travel
60 Degrees
Standards
CSA, UL Listed
IP Rating
IP66
Description/Special Features
Not Specified
Operating Temp.
-13 Degrees to 158 Degrees F
Shop By
Closeouts
NEMA Enclosure Rating
1, 12, 13, 4
Total Travel
60 Degrees
Operating Temperature - Maximum
158 Degrees F
Directional Movement
Omnidirectional
Operating Temperature - Minimum
-13 Degrees F
Compatible with Brand
Dayton

Description

Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Side, Actuator Length 1.18 in, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating Not Applicable, Travel 60 Degrees , Movement Omnidirectional, Operating Force Not Applicable, Operating Temp. -13 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 4, IP Rating IP66, Standards CSA, UL Listed, For Use With 4VYZ6, 4VYZ7, 4VYZ8, 4VYZ9, 4VZA1, 4VZC1, 4VZC2, 4VZC3, Mfr. No. 4VYZ5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.