Zoro Homepage

Liquid Operated, Bronze, Jet

  • Mfr # 5NAP5

  • Zoro # G3154121


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Pump Material
Brass
Inlet
1/2 in NPT
Body Material
Brass
Suction/Discharge
3/4 in NPT
Max. Suction Lift Pumping Liquids
27 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NAP5
Zoro #
G3154121
UPC #
190735347003
Country of Origin
China

Dimensions

Width
1 3/8 in
Length
5 7/8 in
Height
2 1/16 in
Inlet Diameter
1/2 in
Overall Height
2 1/16 in
Overall Length
5 7/8 in
Discharge Diameter
3/4 in
Overall Width
1 3/8 in

Details

Item
Maintenance-Free Jet Pump
Pump Material
Brass
Inlet
1/2 in NPT
Body Material
Brass
Suction/Discharge
3/4 in NPT
Max. Suction Lift Pumping Liquids
27 ft
Temp. Range
-40 Degrees to 230 Degrees F
Sizing Factor
0.2
Inlet Pressure Pumping Liquids
15 to 200 psi
Maximum Head
40 ft
Type
Liquid Operated
Application
For Mixing Fluids, Moving Grains and Other Solid Granular Material
Feet of Head - Maximum
40 ft
Discharge Standard
NPT
Inlet Gender
Male
Liquid Inlet Pressure - Minimum
15 psi
Suction Lift - Maximum
27 ft
Discharge Gender
Male
Media Temperature - Minimum
-40 Degrees F
Inlet Standard
NPT
Operation Type
Liquid Operated
Media Temperature - Maximum
230 Degrees F
Pump Technology
Progressing Cavity
Liquid Inlet Pressure - Maximum
200 psi

Description

Maintenance-Free Jet Pump, Liquid Operated, Bronze Pump Material, Inlet 1/2 In. NPT, 3/4 In. NPT Suction/Discharge, 5-7/8 In. Length, Width 1-3/8 In., Height 2-1/16 In., -40 to 230 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.