Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Operated, Bronze, Jet

  • Mfr # 5NAP7

  • Zoro # G0589373


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Pump Material
Bronze
Inlet
3/4 in NPT
Body Material
Brass
Suction/Discharge
1-1/4 in NPT
Sizing Factor
0.61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NAP7
Zoro #
G0589373
UPC #
190735347027
Country of Origin
China

Dimensions

Length
9 in
Height
3 1/4 in
Width
2 3/8 in
Inlet Diameter
3/4 in
Overall Length
9 in
Overall Height
3 1/4 in
Discharge Diameter
1 1/4 in
Overall Width
2 3/8 in

Details

Item
Maintenance-Free Jet Pump
Pump Material
Bronze
Inlet
3/4 in NPT
Body Material
Brass
Suction/Discharge
1-1/4 in NPT
Sizing Factor
0.61
Maximum Head
40 ft
Type
Liquid Operated
Application
For Mixing Fluids, Moving Grains and Other Solid Granular Material
Inlet Pressure Pumping Liquids
15 to 200 psi
Max. Suction Lift Pumping Liquids
27 ft
Temp. Range
-40 Degrees to 230 Degrees F
Liquid Inlet Pressure - Maximum
200 psi
Discharge Gender
Male
Operation Type
Liquid Operated
Discharge Standard
NPT
Media Temperature - Minimum
-40 Degrees F
Inlet Gender
Male
Suction Lift - Maximum
27 ft
Liquid Inlet Pressure - Minimum
15 psi
Pump Technology
Progressing Cavity
Inlet Standard
NPT
Media Temperature - Maximum
230 Degrees F
Feet of Head - Maximum
40 ft

Description

Maintenance-Free Jet Pump, Liquid Operated, Bronze Pump Material, Inlet 3/4 In. NPT, 1-1/4 In. NPT Suction/Discharge, 9-1/16 Length, Width 2-3/8, Height 3-1/4, -40 to 230 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.