Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Operated, Cast Iron, Jet

  • Mfr # 5NAN3

  • Zoro # G0666924


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Pump Material
Cast Iron
Inlet
3/4 in NPT
Body Material
Cast Iron
Suction/Discharge
1-1/4 in NPT
Type
Liquid Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NAN3
Zoro #
G0666924
UPC #
190735346884
Country of Origin
China

Dimensions

Height
3 1/4 in
Width
2 3/8 in
Length
9 in
Overall Height
3 1/4 in
Inlet Diameter
3/4 in
Discharge Diameter
1 1/4 in
Overall Length
9 in
Overall Width
2 3/8 in

Details

Item
Maintenance-Free Jet Pump
Pump Material
Cast Iron
Inlet
3/4 in NPT
Body Material
Cast Iron
Suction/Discharge
1-1/4 in NPT
Type
Liquid Operated
Maximum Head
40 ft
Max. Suction Lift Pumping Liquids
27 ft
Application
For Mixing Fluids, Moving Grains and Other Solid Granular Material
Sizing Factor
0.61
Temp. Range
-40 Degrees to 230 Degrees F
Inlet Pressure Pumping Liquids
35 to 150 psi
Media Temperature - Maximum
230 Degrees F
Liquid Inlet Pressure - Minimum
35 psi
Inlet Standard
NPT
Inlet Gender
Male
Operation Type
Liquid Operated
Media Temperature - Minimum
-40 Degrees F
Pump Technology
Progressing Cavity
Liquid Inlet Pressure - Maximum
150 psi
Discharge Gender
Male
Feet of Head - Maximum
40 ft
Suction Lift - Maximum
27 ft
Discharge Standard
NPT

Description

Maintenance-Free Jet Pump, Liquid Operated, Cast Iron Pump Material, Inlet 3/4 In. NPT, 1-1/4 In. NPT Suction/Discharge, 9 In. Length, Width 2-3/8 In., Height 3-1/4 In., -40 to 230 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.