Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Operated, PVC, Jet

  • Mfr # 5NAU4

  • Zoro # G2107917


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Pump Material
PVC
Inlet
3/4 in NPT
Body Material
PVC
Suction/Discharge
1-1/4 in NPT
Inlet Pressure Pumping Liquids
15 to 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NAU4
Zoro #
G2107917
UPC #
190735347294
Country of Origin
China

Dimensions

Height
2 11/16 in
Width
3 1/16 in
Length
9 1/16 in
Discharge Diameter
1 1/4 in
Overall Length
9 1/16 in
Inlet Diameter
3/4 in
Overall Width
3 1/16 in
Overall Height
2 11/16 in

Details

Item
Maintenance-Free Jet Pump
Pump Material
PVC
Inlet
3/4 in NPT
Body Material
PVC
Suction/Discharge
1-1/4 in NPT
Inlet Pressure Pumping Liquids
15 to 100 psi
Type
Liquid Operated
Sizing Factor
0.61
Temp. Range
-40 Degrees to 70 Degrees F
Application
For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transporting Materials and Seawater Desalination, Etc.
Max. Suction Lift Pumping Liquids
27 ft
Maximum Head
40 ft
Discharge Gender
Male
Inlet Standard
NPT
Inlet Gender
Male
Media Temperature - Minimum
-40 Degrees F
Liquid Inlet Pressure - Minimum
15 psi
Liquid Inlet Pressure - Maximum
100 psi
Media Temperature - Maximum
70 Degrees F
Operation Type
Liquid Operated
Suction Lift - Maximum
27 ft
Discharge Standard
NPT
Feet of Head - Maximum
40 ft
Pump Technology
Progressing Cavity

Description

Maintenance-Free Jet Pump, Liquid Operated, PVC Pump Material, Inlet 3/4 In. NPT, 1-1/4 In. NPT Suction/Discharge, 9-1/16 Length, Width 3-1/16, Height 2-11/16, -40 to 70 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.