Zoro Homepage

Lmt Swtch Hd, Wbbl Stck, Top, Omnidirctonl

  • Mfr # 11X481

  • Zoro # G4128117


product price: $46.89
/ea

Key Features

Actuator Style
Wobble Stick
Actuator Location
Top
Actuator Length
3.7 in
For Use With
11X459, 11X460, 12T833, 12T838, 12T852, 12T853, Mfr. No. 11X458
NEMA Rating
13, 3, 4, 4X, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11X481
Zoro #
G4128117
UPC #
190735111734
Country of Origin
China

Dimensions

Actuator Length
3.7 in
Arm Depth
5.31 in
Overall Width
1.52 in
Overall Depth
1.52 in
Manufacturer Warranty Length
1 yr
Overall Height
5.31 in
Arm Width
1.52 in

Details

Item
Limit Switch Head
Actuator Style
Wobble Stick
Actuator Location
Top
For Use With
11X459, 11X460, 12T833, 12T838, 12T852, 12T853, Mfr. No. 11X458
NEMA Rating
13, 3, 4, 4X, 6P
Movement
Omnidirectional
Standards
CE, CSA C22.2 No.14, UL508
Description/Special Features
Not Specified
Operating Temp.
-4 Degrees to 176 Degrees F
IP Rating
IP67
Travel
Not Specified
Operating Temperature - Minimum
-4 Degrees F
Includes Actuator
Actuator Included
Series
SWITCH HEAD
Compatible with Manufacturer Model Number
11X458, 11X459, 11X460, 12T833, 12T838, 12T852, 12T853
Operating Temperature - Maximum
176 Degrees F
Action
Momentary
Arm Adjustability
Fixed
NEMA Enclosure Rating
13, 3, 4, 4X, 6P
Compatible with Brand
Dayton
Directional Movement
Omnidirectional
Arm Material
Stainless Steel
Compatible Manufacturer Part Number
11X458, 11X459, 11X460, 12T833, 12T838, 12T852, 12T853
Compatible Manufacturer Model Number
11X458, 11X459, 11X460, 12T833, 12T838, 12T852, 12T853
Compatible with Manufacturer Model No.
11X458, 11X459, 11X460, 12T833, 12T838, 12T852, 12T853
Compatible with Mfr. Model No.
11X458, 11X459, 11X460, 12T833, 12T838, 12T852, 12T853
For Use with Mfr Model Number
11X458, 11X459, 11X460, 12T833, 12T838, 12T852, 12T853
For Use With Mfr. Model Number
11X458, 11X459, 11X460, 12T833, 12T838, 12T852, 12T853
Compatible Pump Manufacturer Part Number
11X458, 11X459, 11X460, 12T833, 12T838, 12T852, 12T853
Compatible Mfr. Model Number
11X458, 11X459, 11X460, 12T833, 12T838, 12T852, 12T853

Description

Limit Switch Head, Actuator Style Wobble Stick, Actuator Location Top, Actuator Length 3.7 in, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating Not Applicable, Travel Not Specified, Movement Omnidirectional, Operating Force Not Applicable, Operating Temp. -4 Degrees to 176 Degrees F, NEMA Rating 13, 3, 4, 4X, 6P, IP Rating IP67, Standards CE, CSA C22.2 No.14, UL508, For Use With 11X459, 11X460, 12T833, 12T838, 12T852, 12T853, Mfr. No. 11X458

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.