Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load Chain 1t, 20ft.

  • Mfr # MHGX41EC17BGGS

  • Zoro # G7855364


product price: $375.99
/ea
Free Shipping & Returns

Key Features

For Use With
MHGX41EC17BGGS
For Use With Mfr. Model Number
MHGX41EC17BGGS
Fits Brand
Dayton
Compatible Series
Dayton
Overall Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHGX41EC17BGGS
Zoro #
G7855364
UPC #
190735314210
Country of Origin
China

Dimensions

Overall Length
20 ft
Compatible Lift Height
20 ft

Details

Item
Load Chain 1t, 20ft.
For Use With
MHGX41EC17BGGS
For Use With Mfr. Model Number
MHGX41EC17BGGS
Fits Brand
Dayton
Shop By
Closeouts
Compatible Series
Dayton
Compatible Load Capacity
2,000 lb
Compatible Hoist Type
Electric Chain Hoists

Description

Load Chain 1t, 20ft., Product Type Load Chain, Compatible Hoist Type Electric Chain Hoists, Compatible Lift Height 20 ft, Compatible Load Capacity 2,000 lb, Compatible Series Dayton, Includes Not Applicable, Overall Length 20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.