Zoro Homepage

Load Chain, 20 ft.

  • Mfr # MHGXEC17BGGS

  • Zoro # G7895221


product price: $369.99
/ea
Free Shipping & Returns

Key Features

For Use With
MHGXEC17BGGS
For Use With Mfr. Model Number
MHGXEC17BGGS
Fits Brand
Dayton
Compatible Lift Height
20 ft
Overall Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHGXEC17BGGS
Zoro #
G7895221
UPC #
190735314029
Country of Origin
China

Dimensions

Compatible Lift Height
20 ft
Overall Length
20 ft

Details

Item
Load Chain, 20 ft.
For Use With
MHGXEC17BGGS
For Use With Mfr. Model Number
MHGXEC17BGGS
Fits Brand
Dayton
Compatible Series
Dayton
Compatible Load Capacity
2,000 lb
Compatible Hoist Type
Electric Chain Hoists

Description

Load Chain, 20 ft., Product Type Load Chain, Compatible Hoist Type Electric Chain Hoists, Compatible Lift Height 20 ft, Compatible Load Capacity 2,000 lb, Compatible Series Dayton, Includes Not Applicable, Overall Length 20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.