Zoro Homepage

Load Chain, 2000 lb.

  • Mfr # MHGXEC17AGGS

  • Zoro # G8257627


product price: $398.99
/ea
Free Shipping & Returns

Key Features

For Use With
MHGXEC17AGGS
For Use With Mfr. Model Number
MHGXEC17AGGS
Fits Brand
Dayton
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHGXEC17AGGS
Zoro #
G8257627
UPC #
190735895498
Country of Origin
China

Dimensions

Overall Length
10 ft
Compatible Lift Height
10 ft

Details

Item
Load Chain, 2000 lb.
For Use With
MHGXEC17AGGS
For Use With Mfr. Model Number
MHGXEC17AGGS
Fits Brand
Dayton
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
2,000 lb
Compatible Series
Dayton

Description

Load Chain, 2000 lb., Product Type Load Chain, Compatible Hoist Type Electric Chain Hoists, Compatible Lift Height 10 ft, Compatible Load Capacity 2,000 lb, Compatible Series Dayton, Includes Not Applicable, Overall Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.