Load Chain, 22 Ft 7 In Length
Mfr # MH29XL8701G
Zoro # G8050226
product price: $245.99
/ea
Free Shipping & Returns
Key Features
For Use With
29XL87, 29XL88, 29XL90
Fits Brand
Dayton
Includes
Chain Load, Coil Type
Overall Length
271 in
Compatible Series
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH29XL8701G
Zoro #
G8050226
UPC #
190735153536
Country of Origin
China
Dimensions
Overall Length
271 in
Details
Item
Load Chain,22 ft. 7" Length
For Use With
29XL87, 29XL88, 29XL90
Fits Brand
Dayton
Includes
Chain Load, Coil Type
Compatible Series
Dayton
Description
Load Chain,22 ft. 7 In. Length, Product Type Load Chain, Compatible Series Dayton, Includes Chain Load, Coil Type, Overall Length 271 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.