Zoro Homepage

Load Chain, 3 Tons, 10 ft.

  • Mfr # GGS_48377

  • Zoro # G9682261


product price: $52.55
/ea

Key Features

For Use With
HRH-3T-10FT-Cr
For Use With Mfr. Model Number
HRH-3T-10FT-Cr
Fits Brand
Dayton
Overall Length
10 ft
Compatible Series
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_48377
Zoro #
G9682261
UPC #
00194484256890
Country of Origin
China

Dimensions

Overall Length
10 ft

Details

Item
Load Chain 3 Tons 10 ft.
For Use With
HRH-3T-10FT-Cr
For Use With Mfr. Model Number
HRH-3T-10FT-Cr
Fits Brand
Dayton
Shop By
Closeouts
Compatible Series
Dayton
Compatible Load Capacity
6,000 lb

Description

Load Chain 3 Tons 10 ft., Product Type Load Chain, Compatible Load Capacity 6,000 lb, Compatible Series Dayton, Overall Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.