Load Chain
Mfr # EC-17E
Zoro # G8962256
product price: $394.99
/ea
Free Shipping & Returns
Key Features
For Use With
2GTD2
For Use With Mfr. Model Number
2GTD2
Type
3/8 in Length
Compatible Load Capacity
300 lb, 800 lb
Compatible Hoist Type
Electric Chain Hoists
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC-17E
Zoro #
G8962256
UPC #
190735266724
Country of Origin
China
Dimensions
Overall Length
15 ft
Compatible Lift Height
15 ft
Details
Item
Load Chain
For Use With
2GTD2
For Use With Mfr. Model Number
2GTD2
Type
3/8 in Length
Compatible Load Capacity
300 lb, 800 lb
Compatible Hoist Type
Electric Chain Hoists
Compatible Series
Dayton
Description
Load Chain, Product Type Load Chain, Compatible Hoist Type Electric Chain Hoists, Compatible Lift Height 15 ft, Compatible Load Capacity 300 lb, 800 lb, Compatible Series Dayton, Includes Not Applicable, Overall Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.