Zoro Homepage

Load Chain for 10 ft. Lift

  • Mfr # GGS_57153

  • Zoro # G4854582


product price: $46.29
/ea

Key Features

For Use With
425Z65A
Fits Brand
Dayton
Overall Length
10.25 ft
Compatible Series
Dayton
Compatible Lift Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_57153
Zoro #
G4854582
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10.25 ft
Compatible Lift Height
10 ft

Details

Item
Load Chain for 10 ft. Lift
For Use With
425Z65A
Fits Brand
Dayton
Compatible Series
Dayton
Compatible Hoist Type
Lever Chain Hoists
Compatible Load Capacity
500 lb

Description

Load Chain for 10 ft. Lift, Product Type Load Chain, Compatible Hoist Type Lever Chain Hoists, Compatible Lift Height 10 ft, Compatible Load Capacity 500 lb, Compatible Series Dayton, Overall Length 10.25 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.