Zoro Homepage

Load Chain for 5 ft. Lift

  • Mfr # GGS_57154

  • Zoro # G4844922


product price: $25.29
/ea

Key Features

For Use With
425Z66A
Fits Brand
Dayton
Overall Length
5.25 ft
Compatible Lift Height
5 ft
Compatible Hoist Type
Lever Chain Hoists
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_57154
Zoro #
G4844922
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.25 ft
Compatible Lift Height
5 ft

Details

Item
Load Chain for 5 ft. Lift
For Use With
425Z66A
Fits Brand
Dayton
Compatible Hoist Type
Lever Chain Hoists
Compatible Series
Dayton
Compatible Load Capacity
1,000 lb

Description

Load Chain for 5 ft. Lift, Product Type Load Chain, Compatible Hoist Type Lever Chain Hoists, Compatible Lift Height 5 ft, Compatible Load Capacity 1,000 lb, Compatible Series Dayton, Overall Length 5.25 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.