Load Chain for 5 ft. Lift
Mfr # GGS_57158
Zoro # G4802119
product price: $27.89
/eaKey Features
For Use With
425Z70A
Fits Brand
Dayton
Compatible Lift Height
5 ft
Overall Length
5.44 ft
Compatible Series
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGS_57158
Zoro #
G4802119
UPC #
-
Country of Origin
China
Dimensions
Compatible Lift Height
5 ft
Overall Length
5.44 ft
Details
Item
Load Chain for 5 ft. Lift
For Use With
425Z70A
Fits Brand
Dayton
Compatible Series
Dayton
Compatible Load Capacity
1,100 lb
Compatible Hoist Type
Lever Chain Hoists
Description
Load Chain for 5 ft. Lift, Product Type Load Chain, Compatible Hoist Type Lever Chain Hoists, Compatible Lift Height 5 ft, Compatible Load Capacity 1,100 lb, Compatible Series Dayton, Overall Length 5.44 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.