Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load Chain Hoist

  • Mfr # GGS_56955

  • Zoro # G5107179


product price: $77.19
/ea
Free Shipping & Returns

Key Features

For Use With
1VW61B, 38EV11A
Fits Brand
Dayton
Compatible Load Capacity
6,000 lb
Compatible Lift Height
10 ft
Overall Length
21.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_56955
Zoro #
G5107179
UPC #
00194484251758
Country of Origin
China

Dimensions

Compatible Lift Height
10 ft
Overall Length
21.5 ft

Details

Item
Load Chain Hoist
For Use With
1VW61B, 38EV11A
Fits Brand
Dayton
Compatible Load Capacity
6,000 lb
Compatible Hoist Type
Manual Chain Hoists
Compatible Series
Dayton

Description

Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 10 ft, Compatible Load Capacity 6,000 lb, Compatible Series Dayton, Overall Length 21.5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.