Load Chain Hoist
Mfr # GGS_56959
Zoro # G5107267
product price: $148.99
/ea
Free Shipping & Returns
Key Features
For Use With
1VW63B, 38EV13A
Fits Brand
Dayton
Compatible Load Capacity
6,000 lb
Compatible Lift Height
20 ft
Compatible Hoist Type
Manual Chain Hoists
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GGS_56959
Zoro #
G5107267
UPC #
00194484251772
Country of Origin
China
Dimensions
Compatible Lift Height
20 ft
Overall Length
41.5 ft
Details
Item
Load Chain Hoist
For Use With
1VW63B, 38EV13A
Fits Brand
Dayton
Compatible Load Capacity
6,000 lb
Compatible Hoist Type
Manual Chain Hoists
Compatible Series
Dayton
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 20 ft, Compatible Load Capacity 6,000 lb, Compatible Series Dayton, Overall Length 41.5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.