Load Chain Hoist
Mfr # GGS_57029
Zoro # G5106801
product price: $37.39
/eaKey Features
For Use With
29XP49A, 4ZX47B
Fits Brand
Dayton
Compatible Hoist Type
Lever Chain Hoists
Compatible Lift Height
10 ft
Compatible Series
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GGS_57029
Zoro #
G5106801
UPC #
00194484251406
Country of Origin
China
Dimensions
Compatible Lift Height
10 ft
Overall Length
10.88 ft
Details
Item
Load Chain Hoist
For Use With
29XP49A, 4ZX47B
Fits Brand
Dayton
Compatible Hoist Type
Lever Chain Hoists
Compatible Series
Dayton
Compatible Load Capacity
3,000 lb
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Lever Chain Hoists, Compatible Lift Height 10 ft, Compatible Load Capacity 3,000 lb, Compatible Series Dayton, Overall Length 10.88 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.