Zoro Homepage

Load Chain Hoist

  • Mfr # GGS_57037

  • Zoro # G5117782


product price: $85.35
/ea
Free Shipping & Returns

Key Features

For Use With
48ME57A, 49CX80A
Fits Brand
Dayton
Compatible Hoist Type
Lever Chain Hoists
Compatible Series
Dayton
Overall Length
16.06 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_57037
Zoro #
G5117782
UPC #
00194484251482
Country of Origin
China

Dimensions

Overall Length
16.06 ft
Compatible Lift Height
15 ft

Details

Item
Load Chain Hoist
For Use With
48ME57A, 49CX80A
Fits Brand
Dayton
Compatible Hoist Type
Lever Chain Hoists
Compatible Series
Dayton
Compatible Load Capacity
6,000 lb

Description

Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Lever Chain Hoists, Compatible Lift Height 15 ft, Compatible Load Capacity 6,000 lb, Compatible Series Dayton, Overall Length 16.06 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.