Load Chain Hoist
Mfr # GGS_57038
Zoro # G5117642
product price: $104.99
/ea
Free Shipping & Returns
Key Features
For Use With
29XP52A, 4ZX50B
Fits Brand
Dayton
Compatible Load Capacity
6,000 lb
Compatible Series
Dayton
Compatible Hoist Type
Lever Chain Hoists
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGS_57038
Zoro #
G5117642
UPC #
00194484251499
Country of Origin
China
Dimensions
Overall Length
21.06 ft
Compatible Lift Height
20 ft
Details
Item
Load Chain Hoist
For Use With
29XP52A, 4ZX50B
Fits Brand
Dayton
Compatible Load Capacity
6,000 lb
Compatible Series
Dayton
Compatible Hoist Type
Lever Chain Hoists
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Lever Chain Hoists, Compatible Lift Height 20 ft, Compatible Load Capacity 6,000 lb, Compatible Series Dayton, Overall Length 21.06 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.