Load Chain Hoist
Mfr # GGS_57098
Zoro # G5107370
product price: $45.49
/eaKey Features
For Use With
29XP30A
Fits Brand
Dayton
Compatible Lift Height
10 ft
Compatible Load Capacity
4,000 lb
Compatible Series
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGS_57098
Zoro #
G5107370
UPC #
00194484252304
Country of Origin
China
Dimensions
Compatible Lift Height
10 ft
Overall Length
11 ft
Details
Item
Load Chain Hoist
For Use With
29XP30A
Fits Brand
Dayton
Compatible Load Capacity
4,000 lb
Compatible Series
Dayton
Compatible Hoist Type
Manual Chain Hoists
Description
Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 10 ft, Compatible Load Capacity 4,000 lb, Compatible Series Dayton, Overall Length 11 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.