Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load Chain Hoist

  • Mfr # GGS_57099

  • Zoro # G5117143


product price: $65.45
/ea

Key Features

For Use With
29XP31A
Fits Brand
Dayton
Compatible Series
Dayton
Compatible Lift Height
15 ft
Compatible Load Capacity
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GGS_57099
Zoro #
G5117143
UPC #
00194484252311
Country of Origin
China

Dimensions

Compatible Lift Height
15 ft
Overall Length
16 ft

Details

Item
Load Chain Hoist
For Use With
29XP31A
Fits Brand
Dayton
Compatible Series
Dayton
Compatible Load Capacity
4,000 lb
Compatible Hoist Type
Manual Chain Hoists

Description

Load Chain Hoist, Product Type Load Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 15 ft, Compatible Load Capacity 4,000 lb, Compatible Series Dayton, Overall Length 16 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.