Zoro Homepage

Load Chain

  • Mfr # MHGXEC17GGSB

  • Zoro # G9642035


product price: $403.99
/ea
Free Shipping & Returns

Key Features

For Use With
2GTD7
For Use With Mfr. Model Number
2GTD7
Fits Brand
Dayton
Compatible Series
Dayton
Compatible Lift Height
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHGXEC17GGSB
Zoro #
G9642035
UPC #
190735268230
Country of Origin
China

Dimensions

Compatible Lift Height
20 ft
Overall Length
20 ft

Details

Item
Load Chain
For Use With
2GTD7
For Use With Mfr. Model Number
2GTD7
Fits Brand
Dayton
Compatible Series
Dayton
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
2,000 lb

Description

Load Chain, Product Type Load Chain, Compatible Hoist Type Electric Chain Hoists, Compatible Lift Height 20 ft, Compatible Load Capacity 2,000 lb, Compatible Series Dayton, Includes Not Applicable, Overall Length 20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.