Lock Washer
Mfr # PPTS0503G
Zoro # G7898484
product price: $13.79
/eaSold in multiples of 3 for $41.37
Key Features
For Use With
Lock Washer
For Use With Mfr. Model Number
PPTS0503G
Fits Brand
Dayton
Length
24 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPTS0503G
Zoro #
G7898484
UPC #
190735318003
Country of Origin
China
Dimensions
Length
24 mm
Details
Item
Lock Washer
For Use With
Lock Washer
For Use With Mfr. Model Number
PPTS0503G
Fits Brand
Dayton
Material
Stainless Steel
Product Type
Lock Washer
Compatible Manufacturer Model Number
PPTS0503G
Description
Lock Washer, Cord Length Not Applicable, Length 24 mm, Material Stainless Steel, For Use With Lock Washer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.