Zoro Homepage

Louver, Adj w/ 40 to 52 In, Aluminum

  • Mfr # 2FTX2

  • Zoro # G3029494


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
24H x 36W
Max. Velocity (FPM)
3,000 fpm
Louver Material
3003 Aluminum
Louver Max. Exhaust
4,330 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FTX2
Zoro #
G3029494
UPC #
190735218877
Country of Origin
United States

Dimensions

Outside Width (In.)
40 to 52
Inside Height (In.)
24 in
Intake Louver Outside Height
28 in
Intake Louver Inside Width
36 in to 48 in
Flange Width (In.)
2 in
Mounting Hole Size (In.)
9/32 x 1/2
Maximum Outside Width
52 in
Minimum Outside Width
40 in
Rough Opening Height
24 in
Fixed or Adjustable Dimensions
Adjustable Width
Outside Width
40 in
Inside Height
24 in
Frame Depth
4 in
Outside Height
28 in
Flange Width
2 in
Inside Width
36 in
Rough Opening Width
36 in
Maximum Inside Diameter
48 in
Minimum Inside Diameter
36 in
Maximum Inside Width
48 in
Minimum Inside Width
36 in

Description

28 In.H 40 In.W Non-Drnbl Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 28 in, Outside Width 40 in, Rough Opening Height 24 in, Rough Opening Width 36 in, Louver Maximum Intake 3,030 cfm, Maximum Exhaust 4,330 cfm, Maximum Outside Width 52 in, Minimum Outside Width 40 in, Flange Width 2 in, Free Area 3.2 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.