Zoro Homepage

Louver Damper, Adjustable, 18H x 54W

  • Mfr # 20UC26

  • Zoro # G8655884


product price: $646.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
18H x 54W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Louver Free Area
2.369 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UC26
Zoro #
G8655884
UPC #
190735155530
Country of Origin
United States

Dimensions

Flange Width (In.)
1 1/2 in
Intake Louver Outside Height
20 1/2 in
Intake Louver Inside Width
51 in
Outside Width (In.)
56 1/2 in
Inside Height (In.)
12 in
Rough Opening Width
54 in
Inside Height
16 1/2 in
Rough Opening Height
18 in
Flange Width
1 1/2 in
Outside Height
17 1/2 in
Inside Width
51 3/4 in
Outside Width
53 1/2 in

Description

20.5 In.H 56.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 17 1/2 in, Outside Width 53 1/2 in, Rough Opening Height 18 in, Rough Opening Width 54 in, Louver Maximum Intake 2,648 cfm, Maximum Exhaust 3,787 cfm, Flange Width 1 1/2 in, Free Area 2.4 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 16 1/2 in, Inside Width 51 3/4 in, Number of Blades 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.