Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Damper, Adjustable, 24H x 18W

  • Mfr # 20UA86

  • Zoro # G8655534


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
24H x 18W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Intake Louver Outside Height
26 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA86
Zoro #
G8655534
UPC #
190735155158
Country of Origin
United States

Dimensions

Intake Louver Outside Height
26 1/2 in
Outside Width (In.)
20 1/2 in
Inside Height (In.)
18 in
Intake Louver Inside Width
15 in
Flange Width (In.)
1 1/2 in
Inside Width
17 1/2 in
Outside Height
23 1/2 in
Flange Width
1 1/2 in
Inside Height
23 1/2 in
Outside Width
17 1/2 in
Rough Opening Width
18 in
Rough Opening Height
24 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
24H x 18W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Item
26.5"H 20.5"W Drnbl Extrd Alu Combo Dmpr
Louver Free Area
1.061 sq ft
For Use With
Intake or Exhaust Applications
Louver Max. Intake
1,186 cfm
Louver Item
Combination Louver Damper
Blade Angle (Deg.)
45/90
Louver Max. Exhaust
1,697 cfm
Includes
Bird Screen
Number of Blades
4
Adjustable Blades
Yes
Blade Angle
45 Degrees
Maximum Air Velocity
3,000 fpm
Material
Aluminum
Louver Maximum Intake
1,186 cfm
Finish
Mill
Intake or Exhaust Application
Exhaust, Intake
Maximum Exhaust
1,697 cfm
Free Area
1.1 sq ft
Beginning Point of Water Penetration
1,118 fpm
Frame Type
Flanged
Blade Type
Drainable

Description

26.5 In.H 20.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 23 1/2 in, Outside Width 17 1/2 in, Rough Opening Height 24 in, Rough Opening Width 18 in, Louver Maximum Intake 1,186 cfm, Maximum Exhaust 1,697 cfm, Flange Width 1 1/2 in, Free Area 1.1 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 23 1/2 in, Inside Width 17 1/2 in, Number of Blades 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.