Zoro Homepage

Louver Damper, Adjustable, 24H x 24W

  • Mfr # 20UA22

  • Zoro # G8485671


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
24H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Intake Louver Outside Height
26 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA22
Zoro #
G8485671
UPC #
190735154526
Country of Origin
United States

Dimensions

Intake Louver Outside Height
26 1/2 in
Inside Height (In.)
18 in
Outside Width (In.)
26 1/2 in
Intake Louver Inside Width
21 in
Flange Width (In.)
1 1/2 in
Outside Height
23 1/2 in
Rough Opening Height
24 in
Inside Height
22 1/2 in
Rough Opening Width
24 in
Outside Width
23 1/2 in
Flange Width
1 1/2 in
Inside Width
21 3/4 in

Description

27 In.H 27 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 23 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 24 in, Rough Opening Width 24 in, Louver Maximum Intake 1,661 cfm, Maximum Exhaust 2,375 cfm, Flange Width 1 1/2 in, Free Area 1.5 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 22 1/2 in, Inside Width 21 3/4 in, Number of Blades 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.