Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Damper, Adjustable, 24H x 30W

  • Mfr # 20UC01

  • Zoro # G8655674


product price: $571.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
24H x 30W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Louver Max. Exhaust
3,054 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UC01
Zoro #
G8655674
UPC #
190735155295
Country of Origin
United States

Dimensions

Inside Height (In.)
18 in
Intake Louver Outside Height
26 1/2 in
Flange Width (In.)
1 1/2 in
Outside Width (In.)
32 1/2 in
Intake Louver Inside Width
27 in
Outside Width
29 1/2 in
Outside Height
23 1/2 in
Flange Width
1 1/2 in
Inside Width
27 3/4 in
Rough Opening Width
30 in
Inside Height
22 1/2 in
Rough Opening Height
24 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
24H x 30W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Item
26.5"H 32.5"W Drnbl Extrd Alu Combo Dmpr
Louver Max. Exhaust
3,054 cfm
Louver Free Area
1.91 sq ft
Number of Blades
4
For Use With
Intake or Exhaust Applications
Blade Angle (Deg.)
45/90
Includes
Bird Screen
Louver Item
Combination Louver Damper
Louver Max. Intake
2,136 cfm
Maximum Exhaust
3,054 cfm
Material
Aluminum
Maximum Air Velocity
3,000 fpm
Blade Angle
45 Degrees
Adjustable Blades
Yes
Beginning Point of Water Penetration
1,118 fpm
Free Area
1.9 sq ft
Frame Type
Flanged
Louver Maximum Intake
2,136 cfm
Intake or Exhaust Application
Exhaust, Intake
Finish
Mill
Blade Type
Drainable

Description

26.5 In.H 32.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 23 1/2 in, Outside Width 29 1/2 in, Rough Opening Height 24 in, Rough Opening Width 30 in, Louver Maximum Intake 2,136 cfm, Maximum Exhaust 3,054 cfm, Flange Width 1 1/2 in, Free Area 1.9 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 22 1/2 in, Inside Width 27 3/4 in, Number of Blades 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.