Zoro Homepage

Louver Damper, Adjustable, 24H x 54W

  • Mfr # 20UC27

  • Zoro # G8655893


product price: $759.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
24H x 54W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Number of Blades
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UC27
Zoro #
G8655893
UPC #
190735155547
Country of Origin
United States

Dimensions

Flange Width (In.)
1 1/2 in
Intake Louver Outside Height
26 1/2 in
Intake Louver Inside Width
51 in
Inside Height (In.)
18 in
Outside Width (In.)
56 1/2 in
Flange Width
1 1/2 in
Inside Height
22 1/2 in
Outside Width
53 1/2 in
Inside Width
51 3/4 in
Outside Height
23 1/2 in
Rough Opening Width
54 in
Rough Opening Height
24 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
24H x 54W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Item
26.5"H 56.5"W Drnbl Extrd Alu Combo Dmpr
Number of Blades
4
Louver Max. Exhaust
5,769 cfm
Louver Max. Intake
4,034 cfm
Includes
Bird Screen
Blade Angle (Deg.)
45/90
Louver Free Area
3.608 sq ft
Louver Item
Combination Louver Damper
For Use With
Intake or Exhaust Applications
Free Area
3.6 sq ft
Maximum Air Velocity
3,000 fpm
Blade Angle
45 Degrees
Frame Type
Flanged
Material
Aluminum
Louver Maximum Intake
4,034 cfm
Adjustable Blades
Yes
Intake or Exhaust Application
Exhaust, Intake
Maximum Exhaust
5,769 cfm
Finish
Mill
Beginning Point of Water Penetration
1,118 fpm
Blade Type
Drainable

Description

26.5 In.H 56.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 23 1/2 in, Outside Width 53 1/2 in, Rough Opening Height 24 in, Rough Opening Width 54 in, Louver Maximum Intake 4,034 cfm, Maximum Exhaust 5,769 cfm, Flange Width 1 1/2 in, Free Area 3.6 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 22 1/2 in, Inside Width 51 3/4 in, Number of Blades 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.