Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Damper, Adjustable, 30H x 24W

  • Mfr # 20UA94

  • Zoro # G8655613


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
30H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Louver Free Area
1.905 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA94
Zoro #
G8655613
UPC #
190735155233
Country of Origin
United States

Dimensions

Intake Louver Inside Width
21 in
Outside Width (In.)
26 1/2 in
Intake Louver Outside Height
32 1/2 in
Inside Height (In.)
24 in
Flange Width (In.)
1 1/2 in
Flange Width
1 1/2 in
Inside Width
21 3/4 in
Rough Opening Height
30 in
Outside Height
29 1/2 in
Rough Opening Width
24 in
Outside Width
23 1/2 in
Inside Height
28 1/2 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
30H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Item
32.5"H 26.5"W Drnbl Extrd Alu Combo Dmpr
Louver Free Area
1.905 sq ft
Number of Blades
6
Louver Item
Combination Louver Damper
Louver Max. Intake
2,130 cfm
Louver Max. Exhaust
3,046 cfm
Includes
Bird Screen
For Use With
Intake or Exhaust Applications
Blade Angle (Deg.)
45/90
Intake or Exhaust Application
Exhaust, Intake
Adjustable Blades
Yes
Beginning Point of Water Penetration
1,118 fpm
Blade Angle
45 Degrees
Maximum Exhaust
3,046 cfm
Free Area
1.9 sq ft
Finish
Mill
Material
Aluminum
Louver Maximum Intake
2,130 cfm
Maximum Air Velocity
3,000 fpm
Frame Type
Flanged
Blade Type
Drainable

Description

32.5 In.H 26.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 29 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 30 in, Rough Opening Width 24 in, Louver Maximum Intake 2,130 cfm, Maximum Exhaust 3,046 cfm, Flange Width 1 1/2 in, Free Area 1.9 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 28 1/2 in, Inside Width 21 3/4 in, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.