Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Damper, Adjustable, 30H x 36W

  • Mfr # 20UC08

  • Zoro # G8655744


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
30H x 36W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Includes
Bird Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UC08
Zoro #
G8655744
UPC #
190735155363
Country of Origin
United States

Dimensions

Intake Louver Outside Height
32 1/2 in
Outside Width (In.)
38 1/2 in
Flange Width (In.)
1 1/2 in
Intake Louver Inside Width
33 in
Inside Height (In.)
24 in
Outside Width
35 1/2 in
Rough Opening Height
30 in
Rough Opening Width
36 in
Outside Height
29 1/2 in
Flange Width
1 1/2 in
Inside Height
28 1/2 in
Inside Width
33 3/4 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
30H x 36W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Item
32.5"H 38.5"W Drnbl Extrd Alu Combo Dmpr
Includes
Bird Screen
Louver Free Area
2.994 sq ft
Blade Angle (Deg.)
45/90
Louver Max. Intake
3,347 cfm
Louver Item
Combination Louver Damper
Number of Blades
6
For Use With
Intake or Exhaust Applications
Louver Max. Exhaust
4,786 cfm
Free Area
3 sq ft
Beginning Point of Water Penetration
1,118 fpm
Maximum Exhaust
4,786 cfm
Intake or Exhaust Application
Exhaust, Intake
Finish
Mill
Adjustable Blades
Yes
Frame Type
Flanged
Blade Angle
45 Degrees
Material
Aluminum
Louver Maximum Intake
3,347 cfm
Maximum Air Velocity
3,000 fpm
Blade Type
Drainable

Description

32.5 In.H 38.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 29 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 30 in, Rough Opening Width 36 in, Louver Maximum Intake 3,347 cfm, Maximum Exhaust 4,786 cfm, Flange Width 1 1/2 in, Free Area 3 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 28 1/2 in, Inside Width 33 3/4 in, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.